Overview
Mfr description
34-365-7 8-36 2B GO/NO GO SPI THREAD
Specifications
- Classification2B
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread Size#8-36
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data