Motion
75889238
#12-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 0 Handle Included
Mi Item #06758576
MFR #75889238
Price$304.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 0 Handle Included
Mi Item #06758576
MFR #75889238

Mfr description
34-373-1 12-28 2B GO/NO GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.35/each

Specifications

Dimensions

  • Handle Size
    0
  • Thread Size
    #12-28

Details

  • Classification
    2B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Material
    Steel
  • Single Or Double End
    Double
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)