Motion
75889303
1/4-32, Class 3B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #06758582
MFR #75889303
List Price$301.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-32, Class 3B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #06758582
MFR #75889303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$301.29/each for your price

Overview

Mfr description
34-380-6 1/4-32 3B GO/NO GO SPI THREAD

Specifications

  • Classification
    3B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double
  • Thread Size
    1/4-32
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text