Motion
75889337
5/16-24, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #06758585
MFR #75889337
List Price$253.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #06758585
MFR #75889337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$253.50/each for your price

Overview

Mfr description
34-383-0 5/16-24 2B GO/NO GO SPI THREAD

Specifications

  • Classification
    2B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double
  • Thread Size
    5/16-24
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text