Motion
75889477
7/16-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 2 Handle Included
MI ITEM #06758599
MFR #75889477
List Price$416.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 2 Handle Included
MI ITEM #06758599
MFR #75889477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$416.67/each for your price

Overview

Mfr description
34-397-0 7/16-28 2B GO/NO GO SPI THREAD

Specifications

  • Classification
    2B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double
  • Thread Size
    7/16-28
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text