Motion
75889501
1/2-13, Class 3B, Double End Plug Thread Go/No Go Gage Steel, Size 2 Handle Included
Mi Item #06758602
MFR #75889501
Price$304.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Class 3B, Double End Plug Thread Go/No Go Gage Steel, Size 2 Handle Included
Mi Item #06758602
MFR #75889501

Mfr description
34-400-2 1/2-13 3B GO/NO GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.35/each

Specifications

Dimensions

  • Handle Size
    2
  • Thread Size
    1/2-13

Details

  • Classification
    3B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Material
    Steel
  • Single Or Double End
    Double
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)