Motion
75889618
5/8-11, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 3 Handle Included
MI ITEM #06758613
MFR #75889618
List Price$424.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 3 Handle Included
MI ITEM #06758613
MFR #75889618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$424.02/each for your price

Overview

Mfr description
34-411-9 5/8-11 2B GO/NO GO SPI THREAD

Specifications

  • Classification
    2B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double
  • Thread Size
    5/8-11
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text