Motion
34-448-1
1/2-14 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758650
MFR #34-448-1
Price$550.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758650
MFR #34-448-1

Mfr description
34-448-1 1/2-14 NPT SPI THREAD RING GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.65/each

Specifications

Dimensions

  • Thread Size
    1/2-14

Details

  • Classification
    L1
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)