Motion
34-450-7
1 - 11-1/2 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758652
MFR #34-450-7
Price$835.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 - 11-1/2 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758652
MFR #34-450-7

Mfr description
34-450-7 1-11-1/2 NPT SPI THREAD RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$835.14/each

Specifications

Dimensions

  • Thread Size
    1 - 11-1/2

Details

  • Classification
    L1
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)