Motion
34-454-9
2-1/2 - 8 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758656
MFR #34-454-9
Price$1,089.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 - 8 Thread, Oil Hardened Non-Shrinking Steel (OHNS), Class L1, Ring Pipe Thread Gage NPT Thread
Mi Item #06758656
MFR #34-454-9

Mfr description
34-454-9 2-1/2-8 NPT SPI THREAD RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,089.75/each

Specifications

Dimensions

  • Thread Size
    2-1/2 - 8

Details

  • Classification
    L1
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)