Overview
Mfr description
34-455-6 M1.6X.35 GO SPI METRIC RING
Specifications
- Classification6G
- Go Or No GoGo
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM1.6x0.35
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data