Overview
Mfr description
34-460-6 M2X.4 NO GO SPI METRIC RING
Specifications
- Classification6G
- Go Or No GoNo Go
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM2x0.40
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data