Motion
34-464-8 M2.5X.45 NO GO SPI METRIC RING

Swiss Precision Instrument Inc
34-464-8 M2.5X.45 NO GO SPI METRIC RING

M2.5x0.45 No Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
Mi Item #06758666
MFR #34-464-8 M2.5X.45 NO GO SPI METRIC RING
Price$526.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
34-464-8 M2.5X.45 NO GO SPI METRIC RING

M2.5x0.45 No Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
Mi Item #06758666
MFR #34-464-8 M2.5X.45 NO GO SPI METRIC RING

Mfr description
34-464-8 M2.5X.45 NO GO SPI METRIC RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.23/each

Specifications

Dimensions

  • Thread Size
    M2.5x0.45

Details

  • Classification
    6G
  • Go Or No Go
    No Go
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
  • Single Or Double Ring
    Single
  • Traceability Certification Included
    NPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)