Overview
Mfr description
34-468-9 M3.5X.6 NO GO SPI METRIC RING
Specifications
- Classification6G
- Go Or No GoNo Go
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM3.5x0.60
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data