Overview
Mfr description
34-469-7 M4X.7 GO SPI METRIC RING GAGE
Specifications
- Classification6G
- Go Or No GoGo
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM4x0.70
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data