Specifications
Dimensions
- Thread SizeM4x0.70
Details
- Classification6G
- Go Or No GoNo Go
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Traceability Certification IncludedNPL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)