Overview
Mfr description
34-481-2 M8X1.25 GO SPI METRIC RING GAGE
Specifications
- Classification6G
- Go Or No GoGo
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM8x1.25
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data