Overview
Mfr description
34-491-1 M14X1.5 GO SPI METRIC RING GAGE
Specifications
- Classification6G
- Go Or No GoGo
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Thread SizeM14x1.50
- Traceability Certification IncludedNPL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data