Motion
34-497-8 M16X2 GO SPI METRIC RING GAGE

Swiss Precision Instrument Inc
34-497-8 M16X2 GO SPI METRIC RING GAGE

M16x2 Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
MI ITEM #06758699
MFR #34-497-8 M16X2 GO SPI METRIC RING GAGE
Price$479.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
34-497-8 M16X2 GO SPI METRIC RING GAGE

M16x2 Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
MI ITEM #06758699
MFR #34-497-8 M16X2 GO SPI METRIC RING GAGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$479.64/each

Specifications

Dimensions

  • Thread Size
    M16x2.00

Details

  • Classification
    6G
  • Go Or No Go
    Go
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
  • Single Or Double Ring
    Single
  • Traceability Certification Included
    NPL

Overview

Mfr description
34-497-8 M16X2 GO SPI METRIC RING GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought