Specifications
Dimensions
- Thread SizeM16x2.00
Details
- Classification6G
- Go Or No GoNo Go
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Traceability Certification IncludedNPL
Overview
Mfr description
34-498-6 M16X2 NO GO SPI METRIC RING