Motion
34-499-4 M18X1.5 GO SPI METRIC RING GAGE

Swiss Precision Instrument Inc
34-499-4 M18X1.5 GO SPI METRIC RING GAGE

M18x1.5 Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
MI ITEM #06758701
MFR #34-499-4 M18X1.5 GO SPI METRIC RING GAGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
34-499-4 M18X1.5 GO SPI METRIC RING GAGE

M18x1.5 Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
MI ITEM #06758701
MFR #34-499-4 M18X1.5 GO SPI METRIC RING GAGE

Mfr description
34-499-4 M18X1.5 GO SPI METRIC RING GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M18x1.50

Details

  • Classification
    6G
  • Go Or No Go
    Go
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
  • Single Or Double Ring
    Single
  • Traceability Certification Included
    NPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)