Specifications
Dimensions
- Thread SizeM20x2.50
Details
- Classification6G
- Go Or No GoGo
- MaterialOil Hardened Non-Shrinking Steel (OHNS)
- Single Or Double RingSingle
- Traceability Certification IncludedNPL
Overview
Mfr description
34-505-8 M20X2.5 GO SPI METRIC RING GAGE