Motion
34-514-0 M27X2 NO GO SPI METRIC RING

Swiss Precision Instrument Inc
34-514-0 M27X2 NO GO SPI METRIC RING

M27x2 No Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
Mi Item #06758716
MFR #34-514-0 M27X2 NO GO SPI METRIC RING
Price$775.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
34-514-0 M27X2 NO GO SPI METRIC RING

M27x2 No Go Single Ring Thread Gage Class 6G, Oil Hardened Nonshrinking Steel (OHNS), NPL Traceability Certification Included
Mi Item #06758716
MFR #34-514-0 M27X2 NO GO SPI METRIC RING

Mfr description
34-514-0 M27X2 NO GO SPI METRIC RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$775.92/each

Specifications

Dimensions

  • Thread Size
    M27x2.00

Details

  • Classification
    6G
  • Go Or No Go
    No Go
  • Material
    Oil Hardened Non-Shrinking Steel (OHNS)
  • Single Or Double Ring
    Single
  • Traceability Certification Included
    NPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)