Motion
34-650-2
000 Handle Size, Steel, Plug Thread Gage Handle #0-80, #1-64, #1-72, #2-56, #2-64, #3-48 and #3-56 Plug Thread Size
Mi Item #06758844
MFR #34-650-2
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
000 Handle Size, Steel, Plug Thread Gage Handle #0-80, #1-64, #1-72, #2-56, #2-64, #3-48 and #3-56 Plug Thread Size
Mi Item #06758844
MFR #34-650-2

Mfr description
34-650-2 #000 FOR 3/16 SPI PLUG GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • For Plug Thread Size
    #0-80, #1-64, #1-72, #2-56, #2-64, #3-48, #3-56
  • Handle Size
    000

Details

  • Material
    Steel
  • Type
    Plug Thread Gage Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)