Motion
34-651-0
00 Handle Size, Steel, Plug Thread Gage Handle #4-40, #4-48, #5-40, #5-44, #6-32 and #6-40 Plug Thread Size
Mi Item #06758845
MFR #34-651-0
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00 Handle Size, Steel, Plug Thread Gage Handle #4-40, #4-48, #5-40, #5-44, #6-32 and #6-40 Plug Thread Size
Mi Item #06758845
MFR #34-651-0

Mfr description
34-651-0 #00 FOR 1/4 SPI PLUG GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • For Plug Thread Size
    #4-40, #4-48, #5-40, #5-44, #6-32, #6-40
  • Handle Size
    00

Details

  • Material
    Steel
  • Type
    Plug Thread Gage Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)