Motion
34-652-8
0 Handle Size, Steel, Plug Thread Gage Handle #10-24, #12-24, #12-28, #8-32, #10-32 and #8-36 Plug Thread Size
Mi Item #06758846
MFR #34-652-8
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 Handle Size, Steel, Plug Thread Gage Handle #10-24, #12-24, #12-28, #8-32, #10-32 and #8-36 Plug Thread Size
Mi Item #06758846
MFR #34-652-8

Mfr description
34-652-8 # 0 FOR 5/16 SPI PLUG GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • For Plug Thread Size
    #10-24, #12-24, #12-28, #8-32, #10-32, #8-36
  • Handle Size
    0

Details

  • Material
    Steel
  • Type
    Plug Thread Gage Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)