Motion
34-653-6
1 Handle Size, Steel, Plug Thread Gage Handle 1/4-20, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 5/16-32 Plug Thread Size
MI ITEM #06758847
MFR #34-653-6
List Price$30.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Handle Size, Steel, Plug Thread Gage Handle 1/4-20, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 5/16-32 Plug Thread Size
MI ITEM #06758847
MFR #34-653-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.84/each for your price

Overview

Mfr description
34-653-6 #1 FOR 1/16-27 NPT SPI PLUG

Specifications

  • For Plug Thread Size
    1/4-20, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 5/16-32
  • Handle Size
    1
  • Material
    Steel
  • Type
    Plug Thread Gage Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text