Motion
34-654-4
2 Handle Size, Steel, Plug Thread Gage Handle 1/2-13, 1/2-20, 7/16-28, 1/2-28, 3/8-16, 3/8-24, 3/8-32, 7/16-14 and 7/16-20 Plug Thread Size
Mi Item #06758848
MFR #34-654-4
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Handle Size, Steel, Plug Thread Gage Handle 1/2-13, 1/2-20, 7/16-28, 1/2-28, 3/8-16, 3/8-24, 3/8-32, 7/16-14 and 7/16-20 Plug Thread Size
Mi Item #06758848
MFR #34-654-4

Mfr description
34-654-4 #2 FOR 1/8-27 NPT SPI PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • For Plug Thread Size
    1/2-13, 1/2-20, 7/16-28, 1/2-28, 3/8-16, 3/8-24, 3/8-32, 7/16-14, 7/16-20
  • Handle Size
    2

Details

  • Material
    Steel
  • Type
    Plug Thread Gage Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)