Overview
Mfr description
34-655-1 #3 FOR1/4-18-3/8-18NPT SPI
Specifications
- For Plug Thread Size3/4-10, 3/4-16, 3/4-20, 5/8-11, 5/8-18, 9/16-24, 5/8-24, 9/16-12, 9/16-18
- Handle Size3
- MaterialSteel
- TypePlug Thread Gage Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data