Motion
34-656-9
4 Handle Size, Steel, Plug Thread Gage Handle 1-1/8 - 12, 1-1/8 - 7, 1-12, 1-14, 1-20, 1-8, 7/8-14, 7/8-20 and 7/8-9 Plug Thread Size
Mi Item #06758850
MFR #34-656-9
Price$48.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Handle Size, Steel, Plug Thread Gage Handle 1-1/8 - 12, 1-1/8 - 7, 1-12, 1-14, 1-20, 1-8, 7/8-14, 7/8-20 and 7/8-9 Plug Thread Size
Mi Item #06758850
MFR #34-656-9

Mfr description
34-656-9 #4 FOR 1/2-3/4-14NPT SPI PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.57/each

Specifications

Dimensions

  • For Plug Thread Size
    1-1/8 - 12, 1-1/8 - 7, 1-12, 1-14, 1-20, 1-8, 7/8-14, 7/8-20, 7/8-9
  • Handle Size
    4

Details

  • Material
    Steel
  • Type
    Plug Thread Gage Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)