Overview
Mfr description
34-657-7 #5 FOR 1 THRU 2 NPT SPI PLUG
Specifications
- For Plug Thread Size1-1/2 - 12, 1-1/2 - 6, 1-1/4 - 12, 1-1/4 - 7, 1-3/8 - 12, 1-3/8 - 6
- Handle Size5
- MaterialSteel
- TypePlug Thread Gage Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data