Motion
40-120-8
45x Magnification, 5/8" Focal Distance, 0.1" Field of View, Centering Microscope 45x Monocular Eyepiece
Mi Item #06758874
MFR #40-120-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45x Magnification, 5/8" Focal Distance, 0.1" Field of View, Centering Microscope 45x Monocular Eyepiece
Mi Item #06758874
MFR #40-120-8

Mfr description
40-120-8 1/2" SHANK 45X W/CASE CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnification
    45x

Details

  • Eyepiece Magnification
    45x
  • Eyepiece Type
    Monocular
  • Field Number
    0.1000 in
  • Focal Distance
    0.625 in
  • Light Output
    None
  • Minimum Magnification
    45x
  • Type
    Centering Microscope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)