Motion
40-142-2
5 Piece Reticle, 7x Max Magnification, 1 Inch Lense Diameter, Pocket Comparator Reticle No. 1, 5, 7, 8, 12
MI ITEM #06758886
MFR #40-142-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Reticle, 7x Max Magnification, 1 Inch Lense Diameter, Pocket Comparator Reticle No. 1, 5, 7, 8, 12
MI ITEM #06758886
MFR #40-142-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-142-2 7X COMPARATOR,W/ 1,#5,#7,#8,&#

Specifications

  • Magnification
    7 x
  • Includes Case
    Yes
  • Reticle Number
    1,5,7,8,12
  • PSC Code
    6625
  • Reticles Charts Included
    Yes
  • Number Of Reticles Charts
    5
  • Maximum Magnification
    7x
  • Lens Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text