Motion
40-144-8
7x Max Magnification, 1 Inch Lense Diameter, Mini Comparator
MI ITEM #06758888
MFR #40-144-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7x Max Magnification, 1 Inch Lense Diameter, Mini Comparator
MI ITEM #06758888
MFR #40-144-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-144-8 7X COMPARATOR WITH #5 RETICLE

Specifications

  • Magnification
    7 x
  • PSC Code
    6625
  • Reticles Charts Included
    Yes
  • Number Of Reticles Charts
    1
  • Maximum Magnification
    7x
  • Lens Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text