Motion
40-146-3
5 Reticle, 10x Max Magnification, 1-3/8 Inch Lense Diameter, Pocket Comparator Reticle No. 1, 5, 7, 8, 12
Mi Item #06758889
MFR #40-146-3
Price$255.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Reticle, 10x Max Magnification, 1-3/8 Inch Lense Diameter, Pocket Comparator Reticle No. 1, 5, 7, 8, 12
Mi Item #06758889
MFR #40-146-3

Mfr description
40-146-3 10X POCKET COMPARATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.45/each

Specifications

Dimensions

  • Lens Diameter
    1-3/8 in
  • Maximum Magnification
    10x

Details

  • Field of View
    1-3/8 in
  • Includes Case
    Yes
  • Magnification
    10 x
  • Number Of Reticles Charts
    5
  • PSC Code
    6625
  • Reticle Number
    1,5,7,8,12
  • Reticles Charts Included
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)