Motion
03183969
10x Magnification, 1-1/2 Inch Lens Diameter, Loupe - 1 Lens
Mi Item #06758892
MFR #03183969
Price$214.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x Magnification, 1-1/2 Inch Lens Diameter, Loupe - 1 Lens
Mi Item #06758892
MFR #03183969

Mfr description
40-167-9 10X STEINHEIL LOUPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.13/each

Specifications

Dimensions

  • Lens Diameter
    1-1/2 in
  • Maximum Magnification
    10x

Details

  • Folding
    Yes
  • Includes Light Source
    No
  • Magnification
    10 x
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)