Motion
03183951
14x Magnification, Loupe - 1 Lens
Mi Item #06758893
MFR #03183951
Price$217.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14x Magnification, Loupe - 1 Lens
Mi Item #06758893
MFR #03183951

Mfr description
40-168-7 14X STEINHEIL LOUPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.35/each

Specifications

Dimensions

  • Maximum Magnification
    14x

Details

  • Folding
    Yes
  • Includes Light Source
    No
  • Magnification
    14 x
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)