Specifications
Dimensions
- Maximum Magnification100x
Details
- Eyepiece TypeMonocular
- Field Number0.0330 in
- Light OutputNone
- Minimum Magnification100x
- TypeCompound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)