1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
55023121
1" Range, 0-100-0, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-1/4" Dial
Mi Item #
06758922
MFR #
55023121
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Dial Indicators
Swiss Precision Instrument Inc 55023121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
55023121
1" Range, 0-100-0, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-1/4" Dial
Mi Item #
06758922
MFR #
55023121
Mfr description
5096786/0654386 13-3/8"&.001GRAD 1 RGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dial Diameter
2.2500 in
Dial Reading
0-100-0, 0-50-0
Details
Dial Graduation
0.001000 in
Maximum Measurement
1.0000 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items