1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
05124771
1-9/16 to 6" Cutting Diam, 1/2" Cutting Depth, Circle Cutter & Trepanning Tool; Morse Taper Shank, 5MT
Mi Item #
06758945
MFR #
05124771
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 05124771
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
05124771
1-9/16 to 6" Cutting Diam, 1/2" Cutting Depth, Circle Cutter & Trepanning Tool; Morse Taper Shank, 5MT
Mi Item #
06758945
MFR #
05124771
Mfr description
6000MK5+6100V6 TYPE 6000 5MT VALCUT
Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
They can be quickly removed during an operation
The taper is approcimatly 5/8 inches per foot.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Cutting Diameter
6 in
Min Cutting Diameter
1-9/16 in
Shank Taper Size
5MT
Details
PSC Code
5110
Shank Type
Morse Taper
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items