Overview
Mfr description
60-131 RD ANVIL3-5/8DIA.SERR. SPI
Specifications
- Base Length8 in
- Base Width5 in
- Base Height2 in
- Post Height10 in
- MaterialMeehanite Cast Iron
- AnvilIncluded
- Anvil Diameter3-5/8 in
- Dial IndicatorNo
- Holder IncludedYes
- Overall Height11 in
- TypeComparator Gage Stand
- Fine AdjustmentYes
- Base ShapeRectangular
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data