Motion
02352748
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0002" Base Flatness, 1-9/16" Wide
MI ITEM #06758959
MFR #02352748
Price$647.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0002" Base Flatness, 1-9/16" Wide
MI ITEM #06758959
MFR #02352748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$647.43/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    1-9/16 in

Details

  • Base Flatness
    0.000200 in
  • Graduation Sensitivity
    0.0005 in
  • Level Type
    Inspection Block Level
  • Material
    Cast Iron
  • Number Of Vials
    2
  • PSC Code
    5210

Overview

Mfr description
61R-12"-.0005 12",.0005"/10SEC BLOCK
  • Inspection block levels feature a cross and main vial that is easiily adjustable
  • They are heat insulated and are resistant to shock.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought