Motion
02352755
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide
Mi Item #06758960
MFR #02352755
Price$1,353.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide
Mi Item #06758960
MFR #02352755

Mfr description
61R-8"-.0001 8",.0001/2SEC BLOCK LEVEL
  • Inspection block levels feature a cross and main vial that is easiily adjustable
  • They are heat insulated and are resistant to shock.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,353.75/each

Specifications

Dimensions

  • Length
    8 in
  • Width
    1-9/16 in

Details

  • Base Flatness
    0.000100 in
  • Graduation Sensitivity
    0.0001 in
  • Level Type
    Inspection Block Level
  • Material
    Cast Iron
  • Number Of Vials
    2
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)