Motion
00938969
3" Wide x 3" Deep x 3" High Steel Precision-Ground Angle Plate; Stepped Plate, Machined Holes on Surface, Open End
Mi Item #06758967
MFR #00938969
Price$261.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 3" Deep x 3" High Steel Precision-Ground Angle Plate; Stepped Plate, Machined Holes on Surface, Open End
Mi Item #06758967
MFR #00938969

Mfr description
63-372-7 3X3X3/.0005"ACCURACY ANGLE
  • Precision ground plates are used for close tolerance layout and inspection set-up.; Steel is a sting and durable material used for general purpose applications.; Stepped angle plates are used for checking and inspecting flatness, squaring and parallels. The steps in the plate allow for parts to be clamped and unclamped while in the fixture. They also have holes that allow for easier clamping and fastening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.30/each

Specifications

Dimensions

  • Depth
    3 in
  • Height
    3 in
  • Hole Size
    1/4-20 in
  • Squareness Per Inch
    0.0005 in
  • Width
    3 in

Details

  • Accuracy
    0.0005 in
  • Finish Coating
    Precision-Ground
  • Material
    Steel
  • Number Of Holes
    24
  • Plate Design
    Open End
  • Plate Style
    Stepped
  • Plate Surface
    Machined Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)