Motion
84533843
6 Piece, 5/16 to 6 Inch, Satin Chrome Finish, TiN Coated Working Faces, Telescoping Gage Set
MI ITEM #06758976
MFR #84533843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 5/16 to 6 Inch, Satin Chrome Finish, TiN Coated Working Faces, Telescoping Gage Set
MI ITEM #06758976
MFR #84533843

Mfr description
6537841/0651680 6PC 5/16-6"TIN&WALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Maximum Measurement
    6 in
  • Minimum Measurement
    5/16 in
  • Number Of Pieces
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)