Specifications
Dimensions
- Height8 in
- Length8 in
- Width1-9/16 in
Details
- Base Flatness0.000250 in
- Graduation Sensitivity0.0001 in
- Level TypeSquare Inspection Block Level
- MaterialCast Iron
- Number Of Vials2
- PSC Code5210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)