Motion
02352839
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.00025" Base Flatness, 1-9/16" Wide x 8" High
Mi Item #06758978
MFR #02352839
Price$1,968.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.00025" Base Flatness, 1-9/16" Wide x 8" High
Mi Item #06758978
MFR #02352839

Mfr description
67R-8X8"-.0005 8"X8",.0005"/10SEC BLOCK
  • Inspection square block levels are designed for inspecting horizontal, vertical and cylindrical surfaces
  • They are heat insulated and have four bases, two flat and two grooved.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,968.41/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    8 in
  • Width
    1-9/16 in

Details

  • Base Flatness
    0.000250 in
  • Graduation Sensitivity
    0.0005 in
  • Level Type
    Square Inspection Block Level
  • Material
    Cast Iron
  • Number Of Vials
    2
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)