Motion
02673895
12 Inch Long x 1-13/32 Inch Wide x 5/16 Inch Thick, Beveled Edge Straightedge 12 micro m Edge Flatness, Spring Steel, 24 micro m Parallelism, 1 Beveled Edge
MI ITEM #06758985
MFR #02673895
Price$124.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Inch Long x 1-13/32 Inch Wide x 5/16 Inch Thick, Beveled Edge Straightedge 12 micro m Edge Flatness, Spring Steel, 24 micro m Parallelism, 1 Beveled Edge
MI ITEM #06758985
MFR #02673895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.43/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Thickness
    5/16 in
  • Overall Width
    1-13/32 in
  • Parallelism
    0.0009 in

Details

  • Edge Flatness
    0.0005 in
  • Material
    Spring Steel
  • Number Of Beveled Edges
    1
  • PSC Code
    5210
  • Type
    Beveled Edge

Overview

Mfr description
77-630-2 12" SPI STRAIGHT EDGE - BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought