Motion
02673952
48 Inch Long x 2-13/32 Inch Wide x 3/8 Inch Thick, Beveled Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 50 micro m Parallelism, 1 Beveled Edge
Mi Item #06758989
MFR #02673952
Price$600.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Inch Long x 2-13/32 Inch Wide x 3/8 Inch Thick, Beveled Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 50 micro m Parallelism, 1 Beveled Edge
Mi Item #06758989
MFR #02673952

Mfr description
77-634-4 48" SPI STRAIGHT EDGE - BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.28/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Thickness
    3/8 in
  • Overall Width
    2-13/32 in
  • Parallelism
    0.0020 in

Details

  • Edge Flatness
    0.0011 in
  • Material
    Spring Steel
  • Number Of Beveled Edges
    1
  • PSC Code
    5210
  • Type
    Beveled Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)