Motion
02673911
120 Inch Long x 3-1/4 Inch Wide x 19/32 Inch Thick, Beveled Edge Straightedge 54 micro m Edge Flatness, Spring Steel, 110 micro m Parallelism, 1 Beveled Edge
Mi Item #06758993
MFR #02673911
Price$3,297.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Inch Long x 3-1/4 Inch Wide x 19/32 Inch Thick, Beveled Edge Straightedge 54 micro m Edge Flatness, Spring Steel, 110 micro m Parallelism, 1 Beveled Edge
Mi Item #06758993
MFR #02673911

Mfr description
77-638-5 120" SPI STRAIGHT EDGE - BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,297.78/each

Specifications

Dimensions

  • Overall Length
    120 in
  • Overall Thickness
    19/32 in
  • Overall Width
    3-1/4 in
  • Parallelism
    0.0043 in

Details

  • Edge Flatness
    0.0021 in
  • Material
    Spring Steel
  • Number Of Beveled Edges
    1
  • PSC Code
    5210
  • Type
    Beveled Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)